Better Office Products

Bible Tabs, Old & New Testament, Gold Foil, 225 Laminated Tabs, 3 Sets, Assorted Backgrounds, 225PK


product price: $9.99
/pk 225, $0.04/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 0.45"
  • Width 6.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 0.45"
Width 6.5"

Details

Index Tabs - Item Bible Tabs, Old & New Testament, 225 Total Tabs, 3 Sets (75 Laminated Bible Index Tabs: 66 Book Names and 9 Blanks), 225-Piece Christian Bible Journaling Adhesive Tabs (Harmonious Themed Backgrounds)

Description

Permanent adhesive Christian bible index tabs are a convenient way to mark the beginning of each book of one's bible. The 225-piece pack includes THREE full sets. Each set has 66 preprinted book titles 39 books of the most common Protestant Old Testament canons plus 27 New Testament book titles and 9 blank tabs for customizing with additional canons or use the tabs for personalizing your bible. Laminated paper tabs are tear-resistant and spill-resistant. Black lettering in an attractive and easy to read font adds a beautiful touch to your index tabs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.