Shop All Copy & Printer Paper
Better Office Products
Assorted Solid Color Stationery Set, 50 Sheets/50 Env, Letter, 4 Colors/Designs, 100PK
Mfr # 63903
Zoro # G809210140
product price: $16.25
/pk 100, $0.16/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 1.62 lbs
- Length 11.25"
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 63903
- Zoro # G809210140
- UPC # 90696639035
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Length | 11.25" |
Width | 9" |
Details
Item | Assorted Solid Color Stationery Paper Set, 100 Piece Set (50 Sheets + 50 Matching Envelopes), Letter Size 8.5 x 11 inch, 4 Colors/Designs, Double Sided Printing Paper, by Better Office Products |
Paper Weight | 1.62 lbs |
Description
27 lb. bond/100 gsm solid colored stationery with thin decorative border and matching 32 lb. offset envelopes. The paper is printed on both sides and has a special coating to enhance the paper's colors. Comes in 4 colors: blue, pink, purple, and green. Great for invitations, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Pouch, Laminate, Bsncrd, PK25 (LS851G)
- BETTER OFFICE PRODUCTS Thank You Cards W/Envs, 5 Cover Designs, Blank Inside, All Occasions, Modern Collection, 100PK (64523)
- ASP Parts Bags (Small), 11" X 17", 500 Per Roll Pk (112)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Height: 20" (56KZ51)
- BETTER OFFICE PRODUCTS Metallic Shimmer Pearlescent Paper, 110 gsm, 29 lb Bond, Letter Size, 6 Assorted Colors, 100PK (64503)
- BETTER OFFICE PRODUCTS Floral Paper Stationery Set, 50 Lined Sheets+50 Env, Letter Size, 6 Designs, 100PK (63908)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 4 x 6 Inch, 100 Sheets, 200 gsm, 100PK (32207)
- BETTER OFFICE PRODUCTS Premium Glossy Photo Paper, 5 x 7 Inch, 100 Sheets, 200gsm, 100PK (32201)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 200 Sheets, 200 gsm, Letter Size, 200PK (32205)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 30 Sheets, 200 gsm, Letter Size, 30PK (32203)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103041)
- Better Office Products Copy & Printer Paper