Shop All Copy & Printer Paper
Better Office Products
Antique Looking Old Fashion Faux Parchment Paper, Letter Size, Faux Parchment Paper, 48PK
Mfr # 64500
Zoro # G409210120
product price: $10.99
/pk 48, $0.23/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 0.639 lbs
- Length 9"
- Width 11.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 64500
- Zoro # G409210120
- UPC # 90696645005
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Length | 9" |
Width | 11.25" |
Details
Item | Aged Paper, 48 Sheets of Antique Looking Old Fashion Faux Parchment Paper, Letter Size 8.5 x 11 inch, Double Sided Printing Paper, by Better Office Products, Vintage Old Fashioned Faux Parchment Paper |
Paper Weight | 0.639 lbs |
Description
48-Pack of 27 lb./100 gsm bond antiqued-looking stationery with a special coating to enhance the paper's aged look. Comes in three attractive designs. Printed on both sides to look like real old-fashioned parchment paper. Great for invitations, annual Christmas/holiday letters, vintage-looking certificates and documents, scavenger hunt maps, antique scrolls for plays and theater, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATACARD Ribbon, Full Color, 300 dpi Resolution (534700-004-R010)
- WIFFLE BALL /Bat Set Plastic Yellow 2 pc (100)
- SHORTCUTS Krylon Short Cuts Glow Orange Paint Pen Interior 734.4 g/L 0.33 oz (SCP-912)
- RITE IN THE RAIN Laser Paper, PK100 (6511)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 50 Sheets, 200 gsm, Letter Size, 50PK (32204)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 30 Sheets, 200 gsm, Letter Size, 30PK (32203)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 200 Sheets, 200 gsm, Letter Size, 200PK (32205)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 4 x 6 Inch, 100 Sheets, 200 gsm, 100PK (32207)
- BETTER OFFICE PRODUCTS Metallic Shimmer Pearlescent Paper, 110 gsm, 29 lb Bond, Letter Size, 6 Assorted Colors, 100PK (64503)
- BETTER OFFICE PRODUCTS Floral Paper Stationery Set, 50 Lined Sheets+50 Env, Letter Size, 6 Designs, 100PK (63908)
- ASTROBRIGHTS Color Paper, 24 lb, 8.5 x 11, Assorted Colors, PK500 (91714)
- Better Office Products Copy & Printer Paper