Shop All Copy & Printer Paper
Better Office Products
Aged Paper Stationery, 50 Sheets/50 Env, Antique Parchment Paper, Letter Size, 6 Designs, 100PK
Mfr # 63900
Zoro # G809210126
product price: $18.99
/pk 100, $0.19/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 1.459 lbs
- Length 11.25"
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 63900
- Zoro # G809210126
- UPC # 90696639004
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Length | 11.25" |
Width | 9" |
Details
Item | Aged Paper Stationery, 100 Piece Set (50 Sheets + 50 Matching Envelopes), Vintage Antique Old Fashion Parchment Paper, Letter Size 8.5 x 11", 6 Designs, Double Sided Paper, by Better Office Products |
Paper Weight | 1.459 lbs |
Description
27 lb. bond/100 gsm antiqued-looking stationery with matching envelopes. The paper is printed on both sides to look like real old-fashioned parchment paper and has a special coating to enhance the paper's aged look. Comes in six attractive designs. Great for invitations, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE Backpack, Leather, 5-1/2"Wx12"Lx18"H, Black (SML1260371041)
- BROWNLINE Calendar, Wall, Mgntc, Mth (REDC181700A)
- MAIL BOSS Mail Boss 7134 4-Box Spreader Bar Black (7134)
- TAPE LOGIC Tape Logic® Labels, "Tested", 3" x 5", Fluorescent Green, 500/Roll (DL1161)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 200 Sheets, 200 gsm, Letter Size, 200PK (32205)
- BETTER OFFICE PRODUCTS Metallic Shimmer Pearlescent Paper, 110 gsm, 29 lb Bond, Letter Size, 6 Assorted Colors, 100PK (64503)
- BETTER OFFICE PRODUCTS Premium Glossy Photo Paper, 5 x 7 Inch, 100 Sheets, 200gsm, 100PK (32201)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 4 x 6 Inch, 100 Sheets, 200 gsm, 100PK (32207)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 50 Sheets, 200 gsm, Letter Size, 50PK (32204)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 30 Sheets, 200 gsm, Letter Size, 30PK (32203)
- NEENAH PAPER ColoPaper, NeonAssortment, 500, PK500 (20260)
- Better Office Products Copy & Printer Paper