Shop All Binders
Better Office Products
7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black
Mfr # 11300
Zoro # G109210147
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Width 10"
- Length 14.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 11300
- Zoro # G109210147
- UPC # 90696113009
- Country of Origin China
- Category Binders
Dimensions
Height | 2" |
Width | 10" |
Length | 14.5" |
Details
Item | 7 Ring Executive Check Binder with Zipper Pouch, Black Textured Cover, for 9 x 13" 3 Per Page Business Checks, 600 Check Capacity Checkbook Holder, by Better Office Products |
Description
Designed with business executives in mind, the 7-Ring Executive Check Binder holds up to 600 3-up 3 per sheet checks printed on 9in. x 13in. sheets and has a clear zipper entry pouch that secures to the rings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 10ft (WL-ED-PSC-075-10)
- KYOCERA Black Toner Cartridge 7.2K YLD 1T02S50US0 (TK1172)
- SMEAD Smead Top Opening Pressboard Report Cover, Prong Fastener, 11 x 17, Red (81777)
- BETTER OFFICE PRODUCTS 24 Pocket Bound Presentation Book, Asst'd Colors, Clear View Front Cover, 48 Page Capacity, 4PK (32029)
- BETTER OFFICE PRODUCTS 3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK (80712)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Blue (11301)
- BETTER OFFICE PRODUCTS Presentation Book W/Clear Frt Pocket, 24 Pockets, Black, 85in x 11in Clear pkts, Art Portfolio, 2PK (32024)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32011)
- CARDINAL 1" Binder, Black (09260)
- Better Office Products Binders