Better Office Products

7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Burg


product price: $21.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 2"
  • Width 10"
  • Length 14"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 2"
Width 10"
Length 14"

Details

Item 7 Ring Executive Check Binder with Zipper Pouch, Burgundy Textured Cover, for 9 x 13" 3 Per Page Business Checks, 600 Check Capacity Checkbook Holder, by Better Office Products

Description

Designed with business executives in mind, the 7-Ring Executive Check Binder holds up to 600 3-up 3 per sheet checks printed on 9in. x 13in. sheets and has a clear zipper entry pouch that secures to the rings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.