Shop All Binders
Better Office Products
7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Blue
Mfr # 11301
Zoro # G209210108
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Width 10"
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 11301
- Zoro # G209210108
- UPC # 90696113016
- Country of Origin China
- Category Binders
Dimensions
Height | 2" |
Width | 10" |
Length | 14" |
Details
Item | 7 Ring Executive Check Binder with Zipper Pouch, Blue Textured Cover, for 9 x 13" 3 Per Page Business Checks, 600 Check Capacity Checkbook Holder, by Better Office Products |
Description
Designed with business executives in mind, the 7-Ring Executive Check Binder holds up to 600 3-up 3 per sheet checks printed on 9in. x 13in. sheets and has a clear zipper entry pouch that secures to the rings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Infinity Magnetic Glass Marker Board, 36 x 24, Black (G3624B)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97252)
- SMEAD Top-Tab Folder, 2 Fasteners, 2" Exp, Letter, 25/BX, Gray Green PK (SMD14934)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black (11300)
- BETTER OFFICE PRODUCTS 24 Photo Mini Photo Album, 4in. x 6in. Clear View Cover, Holds 24 Photos, 5PK (32000)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32011)
- BETTER OFFICE PRODUCTS Presentation Book W/Clear Frt Pocket, 12 Pockets, Assorted Colors, 85in x 11in Clear-Pockets, 12PK (32019)
- BETTER OFFICE PRODUCTS Presentation Book W/Clear Frt Pocket, 24 Pockets, Black, 85in x 11in Clear pkts, Art Portfolio, 2PK (32024)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- AVERY Binder, Round Ring, Label Holder, 2", Black (04501)
- Better Office Products Binders