Shop All Binders
Better Office Products
48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 6PK
Mfr # 32103
Zoro # G509210020
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25"
- Width 5.5"
- Length 6.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 32103
- Zoro # G509210020
- UPC # 90696321039
- Country of Origin China
- Category Binders
Dimensions
Height | 2.25" |
Width | 5.5" |
Length | 6.75" |
Details
Item | Better Office Products 48 Photo Mini Photo Album, 4 x 6 Inch, Pack of 6, Clear View Cover with Removable Decorative Inserts, Holds 48 Photos, 6 Pack |
Description
6 Mini photo albums with 24 double-sided pages to hold up to 48 4 x 6-inch or 3.5 x 5-inch photos against a white cloth background. Reinforced thick, sturdy front and back covers protect against creasing and help to ensure your photos and other items are protected. Covers and pages open at the spine along the 6in. edge of the photo or insert. The spine can be reinforced by creasing along its vertical edges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Eight Pocket Wall Mount Business/Gift Card Holder, PK2 (252080)
- ARMOR POLY 36" x 24" VCI Bags, 4 mil, Blue (PB4B2436IC)
- KABLE KONTROL Kable Kontrol® Powertap Desk Outlet Power Grommet - 3 Power Outlets + 2 Powered USB (GMPT-3)
- CANON Cartridges, Ink, C, M, YPK2 (PGI250XL2PK)
- BETTER OFFICE PRODUCTS 3-Ring Poly Binder with Pocket, 1 Inch, Letter Size, Red, Navy Blue, Purple, and Black, 4PK (11104)
- BETTER OFFICE PRODUCTS Hard Cover Mini Photo Binder, 2-Ring, Holds 36-5x7 Photos, Clear Heavyweight Pocket Sleeves (32115)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32021)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32025)
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- CARDINAL 2" Clear View Binder, Black (26321)
- Better Office Products Binders