Shop All Binders
Better Office Products
48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK
Mfr # 32104
Zoro # G009210025
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5"
- Width 5.5"
- Length 6.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 32104
- Zoro # G009210025
- UPC # 90696321046
- Country of Origin China
- Category Binders
Dimensions
Height | 4.5" |
Width | 5.5" |
Length | 6.75" |
Details
Item | 48 Photo Mini Photo Album, 4 x 6 Inch, Pack of 12, Clear View Cover with Removable Decorative Inserts, by Better Office Products, Holds 48 Photos, 12 Pack |
Description
Mini photo albums with 24 double-sided pages to hold up to 48 4 x 6-inch or 3.5 x 5-inch photos against a white cloth background. Reinforced thick, sturdy front and back covers protect against creasing and help to ensure your photos and other items are protected. Covers and pages open at the spine along the 6in. edge of the photo or insert. The spine can be reinforced by creasing along its vertical edges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Pedestal, Black, Powder Coated, Bolt, Mail Chest (4365BLK)
- CLC WORK GEAR Small Cell Phone Holder 2-1/2"Wx4-1/4"H, Mossy Oak (5124M)
- CAR DEALER DEPOT Vehicle Deal Envelopes (Deal Jackets)Printed, 9" X 12", Dsa-546: Red Pk (5130-100)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 450 Ft., PK10 (K70017G)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black (11300)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Blue (11301)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- BETTER OFFICE PRODUCTS 3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK (80712)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32021)
- BETTER OFFICE PRODUCTS Presentation Book W/Clear Frt Pocket, 12 Pockets, Assorted Colors, 85in x 11in Clear-Pockets, 12PK (32019)
- UNIVERSAL ONE 1/2" Round Ring Binder, Black (UNV20951)
- Better Office Products Binders