Shop All File Folders
Better Office Products
4 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 6PK
Mfr # 86740
Zoro # G509206832
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.44"
- Height 0.13"
- Outside Length 9.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 86740
- Zoro # G509206832
- UPC # 90696867407
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.44" |
Height | 0.13" |
Outside Length | 9.38" |
Details
Item | 4 Pocket Plastic Folders (6 Pack), 3 Hole Punch, Extra Sturdy Plastic Folders, Assorted Primary Colors, Letter Size, with Business Card Slot, by Better Office Products |
Description
4 Pocket poly folders in 6 assorted colors. Made of sturdy plastic with heat-welded seams. Folders measure 9.375in. x 11.44 in. with two 5in. tall slant pockets and two side pockets to keep papers secure. The right pocket features a die-cut business card slot. The perfect sized folder for letter-size documents. Made of water-resistant and stain-resistant poly that is conveniently easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Packing Slip Enclosd, Label3.25"x2", Pk500 (BLT24)
- QUARTET Total Erase Dry Erase Board, 36x24, Silver Aluminum Frame (S533)
- XEROX XEROX WC M20/M201/C20/4118 DRUM (113R00671)
- PRANG Paint, 16 oz, Liqud Tempera, Orange (21602)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Red, 50PK (84213)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Asst'd Colors, 25PK (84295-25PK)
- BETTER OFFICE PRODUCTS Poly 2 Pocket Folders with Prongs, Heavyweight, 6 Pieces, Assorted Primary Colors, Letter Size, 6PK (86682)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Purple, 24PK (86514)
- BETTER OFFICE PRODUCTS 2 Pkt Plastic Folder Portfolio, 3 Hole Punched Snap-In Type, Letter Size, Asst'd Colors, 10PK (86750)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Assorted Primary Colors, 100PK (80100-stickerless)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX04302)
- Better Office Products File Folders