Shop All File Folders
Better Office Products
4 Pocket Glossy Laminated Paper Folders Portfolio, 3 Hole Punched, Asst'd Primary Colors, 12PK
Mfr # 80297
Zoro # G809206723
product price: $22.49
/pk 12, $1.87/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5"
- Height 1.38"
- Outside Length 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 80297
- Zoro # G809206723
- UPC # 90696802972
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.5" |
Height | 1.38" |
Outside Length | 9.75" |
Details
Item | 4 Pocket Glossy Laminated Paper Folders (12 Pack), 3 Hole Punch Portfolios, Assorted Bright and Primary Colors, by Better Office Products |
Description
4-pocket 3-hole folders in 12 bright assorted colors: Hot Pink, Watermelon, Yellow, Aquamarine Green, Cyan Blue, Violet, Red, Dark Blue, Light Blue, Purple, Black, and White. Each glossy folder has 2 vertical folders and 2 horizontal pockets with helpful information printed on the interior side pockets to assist with multiplication, weights and measures conversions, and measuring rulers in both standard English to metric.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX STOR/FILE Med Duty Storage Boxes, Letter, 12"x25.38"x10.25", Wht, PK20 (0070110)
- CAMBRIDGE Black Business Notebook (0667206)
- QUARTET 36"x48" Glass Whiteboard, Gloss (GC4836F)
- BRADY Portable Label Printer Kit, 300 dpi (M511-KIT)
- BETTER OFFICE PRODUCTS Decorative File Folders, 6 Designs, 9.5in. x 11.5in. with 1/3 Cut Tab, Abstract Art Designs, 12PK (80012)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Black, 24PK (86611)
- BETTER OFFICE PRODUCTS Decorative File Folders, 12 Designs, 9.5 x 11.5in. 1/3 Cut Tab, Gold Foil Positive Thoughts, 12PK (80015)
- BETTER OFFICE PRODUCTS Presentation Folder/Report Covers, No Punch, Textured Clear, Asst'd Color Swivel Swing Lock, 24PK (36424)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Purple, 50PK (84214)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Green, 50PK (84218)
- ADVANTUS File Folder w/Pocket 8-1/2 x 11", Clear (AVT-ANG12)
- Better Office Products File Folders