Better Office Products

36 Photo Mini Photo Album, 4in. x 6in. Flexible Cover W/Removable Inserts, Clear View Frt Cvr, 6PK


product price: $13.79
/pk 6, $2.30/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 1.88"
  • Width 5"
  • Length 6.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1.88"
Width 5"
Length 6.5"

Details

Item 36 Photo Mini Photo Album, 4 x 6 Inch, Pack of 6, Flexible Cover with Removable Decorative Inserts, Clear View Front Cover, by Better Office Products, 6 Pack

Description

6 Mini photo albums with 18 double-sided pages to hold up to 36 4 x 6-inch or 3.5 x 5-inch photos against a white cloth background. Decorative cardstock cover inserts in front and back covers protect against creasing and help to ensure your photos and other items are protected. Cover insert is removable so a main photo or personalized custom cover can be used. Pages open at the top along the 4in. edge of the photo or insert.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.