Better Office Products

3 Subject NB, 9.5in. x 5.5in. 6 Pk, 150 Shts W/2 Double-Sided Pkt Div, Asst'd Color Covers, 6PK


product price: $34.99
/pk 6, $5.83/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Paper Weight 5.181 lbs
  • Width 7.56"
  • Height 3.38"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 7.56"
Height 3.38"

Details

Paper Weight 5.181 lbs
Item 3 Subject Spiral Notebooks, 9.5 x 5.5 inch, 6 Pack, 150 Sheet Notebook with 2 Double-Sided Pocket Dividers, Assorted Solid Color Covers, by Better Office Products (Wide Ruled)

Description

Whether you need notebooks for school, home, or office use, Better Office Products offers quality products at a superb value. The 6 Pack of compact 9.5in. x 5.5in. spiral bound 3-subject wide-ruled notebooks features sturdy front and back covers in six 6 assorted colors. Protects your notes and provides a sturdy surface when fixed surfaces aren't handy. Each 150-sheet notebook has two 2 heavy-duty two-side pocket dividers to hold loose papers and provide a convenient separation of the notebook into 3 sections of 50 pages each. Each sheet has blue-lined spacing, perforated along the left margin for tear out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.