Shop All Notebooks & Journals
Better Office Products
3 Sub NB, 9.5in. x 5.5in. 6 Pk, 150 Shts W/2 Double-Sided Pkt Div, Asst'd Color Covers, 6PK
Mfr # 25746
Zoro # G309206827
product price: $26.29
/pk 6, $4.38/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 5.11 lbs
- Width 7.56"
- Height 3.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 25746
- Zoro # G309206827
- UPC # 90696257468
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Width | 7.56" |
Height | 3.38" |
Details
Paper Weight | 5.11 lbs |
Item | 3 Subject Spiral Notebooks, 9.5 x 5.5 inch, 6 Pack, 150 Sheet Notebook with 2 Double-Sided Pocket Dividers, Assorted Solid Color Covers, by Better Office Products (College Ruled) |
Description
Whether you need notebooks for school, home, or office use, Better Office Products offers quality products at a superb value. The 6 Pack of compact 9.5in. x 5.5in. spiral bound 3-subject college-ruled notebooks features sturdy front and back covers in six 6 assorted colors. Protects your notes and provides a sturdy surface when fixed surfaces aren't handy. Each 150-sheet notebook has two 2 heavy-duty two-side pocket dividers to hold loose papers and provide a convenient separation of the notebook into 3 sections of 50 pages each. Each sheet has blue-lined spacing, perforated along the left margin for tear out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Neon Red, PK15 (4YNR6)
- AVERY Laser/Inkjet Media Labels, Inkjet/Laser Printers, 2 x 2, White, PK120, 120PK (22565)
- RAPID Staple Cartridge, 55 Sheet Cap, PK1050 (02903)
- ZORO SELECT Flat Corrugated Boxes, 28" x 18" x 8", Kraft, 15/Bundle (55VJ13)
- BETTER OFFICE PRODUCTS Graph Paper Pad, 17in. x 11in. 25 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper (25600)
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 12PK (25612)
- BETTER OFFICE PRODUCTS Spiral Notebooks, College Rule, 100 Sheet, 10.5in. x 8in. Abstract Fashion Marble Design Covers, 2PK (25702)
- BETTER OFFICE PRODUCTS Spiral Notebook, Sm Fat Book, Plastic Cvrs, 5.5in. x 4in. College Rule, 200 Shts, Asst'd Colors, 6PK (25906)
- BETTER OFFICE PRODUCTS Spiral Notebooks, 1 Subject, 70 Sheets, 10.5 x 8 inches, 6 Asst'd Pastel Colors Wide Rule (25626)
- BETTER OFFICE PRODUCTS Primary Composition Journal, Grades K-2, 100 Sheet, One Subject, 9.75in. x 7.5in. Blue Cover, 3PK (25403)
- ROARING SPRINGS Roaring Spring Landscape Format Writing Pad, 11in x 9-1/2in, Canary, 40 Sheets/Pad (74501)
- Better Office Products Notebooks & Journals