Shop All Binders
Better Office Products
3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow
Mfr # 11199
Zoro # G909210071
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5"
- Width 11.5"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 11199
- Zoro # G909210071
- UPC # 90696111999
- Country of Origin China
- Category Binders
Dimensions
Height | 1.5" |
Width | 11.5" |
Length | 12" |
Details
Item | Better Office Products, 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, 4 Pack-Assorted Colors |
Description
These solid-colored soft poly binders help protect your homework or other important files that are punched for use with a 3-ring binder. Organize files or papers for a class project, home project, and more. NOTE: Colors of the 4 binders will be any combination of the following 7 colors: turquoise, black, navy, yellow, mulberry/pink, lilac/purple, clear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT POST-IT NOTE YLW 4PK (5400)
- QUARTET Mobile Magnetic Easel/Flipchart, 3'x2', GPHT (QRTECM32EU)
- TOOLPRO Mesh Tape, 300 ft L, 178 in W, Fiberglass, White (TP03075)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICGSM11BE)
- BETTER OFFICE PRODUCTS 3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK (80712)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32021)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Blue (11301)
- BETTER OFFICE PRODUCTS Presentation Book, 48-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32030)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black (11300)
- BETTER OFFICE PRODUCTS 24 Pocket Bound Presentation Book, Asst'd Colors, Clear View Front Cover, 48 Page Capacity, 4PK (32029)
- AVERY 1" Mini Durable Round Binder with Pockets, White (AVE17116)
- Better Office Products Binders