Shop All File Folders
Better Office Products
3-Hole Punch 4 Pocket Glossy Laminated Paper Folders, Assorted Primary Colors, 6PK
Mfr # 80295
Zoro # G809206655
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5"
- Height 0.5"
- Outside Length 10"
- Style Primary Colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 80295
- Zoro # G809206655
- UPC # 90696802958
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.5" |
Height | 0.5" |
Outside Length | 10" |
Details
Item | 4 Pocket Glossy Laminated Paper Folders (6 Pack), 3 Hole Punch Portfolios, Assorted Colors, by Better Office Products (Primary Colors) |
Style | Primary Colors |
Description
4-pocket 3-hole folders in six colors. Each glossy folder has 2 vertical folders and 2 horizontal pockets with helpful information printed on the interior side pockets to assist with multiplication, weights and measures conversions, and measuring rulers in both standard English to metric.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- MONOPRICE Filament, PLA, Gold (12299)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A993)
- READY 2 LEARN Giant Stampers, Geometric Shapes, Outlines, Set of 10 (CE6736)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Gray, 50PK (84223)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, Translucent Clear, 9in. x 11.5in., 50PK (86451)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Assorted Primary Colors, 100PK (80100-stickerless)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Orange, 50PK (84217)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Pink, 50PK (84222)
- BETTER OFFICE PRODUCTS File Folders, Lined, Heavyweight Paper, 1/3 Cut Tabs, Top Custom Subject Box, Letter Size, 12PK (89112)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY GREEN PACK OF 24 PK (1540642)
- Better Office Products File Folders