Shop All File Folders
Better Office Products
3-Hole Punch 4 Pocket Glossy Laminated Paper Folders, Assorted Bright Colors, 6PK
Mfr # 80296
Zoro # G009206639
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5"
- Height 0.5"
- Outside Length 10"
- Style Brights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 80296
- Zoro # G009206639
- UPC # 90696802965
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.5" |
Height | 0.5" |
Outside Length | 10" |
Details
Item | 4 Pocket Glossy Laminated Paper Folders (6 Pack), 3 Hole Punch Portfolios, Assorted Colors, by Better Office Products (Brights) |
Style | Brights |
Description
4-pocket 3-hole folders in six colors. Each glossy folder has 2 vertical folders and 2 horizontal pockets with helpful information printed on the interior side pockets to assist with multiplication, weights and measures conversions, and measuring rulers in both standard English to metric.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Small Cell Phone Holder 2-1/2"Wx4-1/4"H, Mossy Oak (5124M)
- BROTHER Toner, 6,500 Page-Yield, Yellow (TN810Y)
- SAFCO Literature Organizer, Adj, 12-Cmp, 19-1/2"x12"x16", Cherry (SAF9420CY)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Hunter (2Pk) (M9550-10249-25)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Orange, 50PK (84217)
- BETTER OFFICE PRODUCTS 4 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 6PK (86740)
- BETTER OFFICE PRODUCTS Decorative File Folders, 6 Designs, 9.5in. x 11.5in. with 1/3 Cut Tab, Floral Designs, 12PK (80010)
- BETTER OFFICE PRODUCTS Decorative File Folders, 6 Designs, 9.5in. x 11.5in. with 1/3 Cut Tab, Abstract Art Designs, 12PK (80012)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Asst'd Colors, 25PK (84295-25PK)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Yellow, 50PK (80140)
- SMEAD Report Cover, Pressboard, 3" Cap, 9-7/8"x12-3/8", Dark Blue (SMD81351)
- Better Office Products File Folders