Shop All File Folders
Better Office Products
3-Hole Punch 2 Pocket Folders, Heavyweight Plastic, Bulk Pack, Assorted Bright Neon Colors, 12PK
Mfr # 86712
Zoro # G509206702
product price: $20.99
/pk 12, $1.75/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.44"
- Size 12 Pack
- Height 0.12"
- Outside Length 9.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 86712
- Zoro # G509206702
- UPC # 90696867124
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.44" |
Size | 12 Pack |
Height | 0.12" |
Outside Length | 9.38" |
Details
Item | 3 Hole Punch Pocket Folders, Heavyweight Plastic 2 Pocket Folders, Bulk Pack, Assorted Bright Neon Colors, Letter Size, with Business Card Slot, by Better Office Products (12 Pack) |
Description
Bulk pack of 2 Pocket poly folders in assorted NEON colors. Made of heavyweight plastic with heat-welded seams. Folders measure 9.375in. x 11.44 in. with two 5in. tall slant pockets and a die-cut business card slot in the right pocket. The perfect sized folder for letter-size documents. Made of water-resistant and stain-resistant poly that is conveniently easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 28L x 14W x 14H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-281414-5)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 20", Kraft, 10/Bundle (10Y730)
- GLOBAL INDUSTRIAL Carton Sizer Replacement Blade (244287)
- LEARNING RESOURCES Smart Snacks® Counting Cookies™ (7348)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Yellow, 50PK (80140)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Blue, 25PK (80182)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Pink, 50PK (84222)
- BETTER OFFICE PRODUCTS 2 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 20PK (86721)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Red, 24PK (86513)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 20PK (86420)
- ZORO SELECT File Two Fastener Folder, Green, Pk50 (12140)
- Better Office Products File Folders