Shop All Scissors
Better Office Products
24 Piece Blunt Tip Kids Scissors, 6 Assorted Colors, 5in. Length, Classic School Scissors, 24PK
Mfr # 00624
Zoro # G509209994
product price: $23.99
/pk 24, $1.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.5"
- Width 5.25"
- Height 2.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 00624
- Zoro # G509209994
- UPC # 90696006240
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 7.5" |
Width | 5.25" |
Height | 2.56" |
Details
Item | 24 Piece Blunt Tip Kids Scissors, by Better Office Products, 6 Assorted Colors, 5" Length, Classic School Scissors, Children Scissors, Assorted 24 Count |
Description
5in. blunt tip scissors in 6 colors, 4 of each color. Made of sturdy plastic with stainless steel blades; Handles are ergonomically designed for comfort and control while cutting and accommodate left-handed and right-handed use. For home or school use with arts & crafts, hobbies, photo and paper cutting projects, and more. Perfect for small hands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Flair Felt Tip Pens, Medium, Black, PK12, 12PK (84301)
- ADAMS BUSINESS FORMS ContratrPropsl, Frm, 3Part, 8-1/2"x11", PK50 (NC3819)
- ZORO SELECT Staple Remover, Lever, 6-3/8 In, Black (2WFR3)
- ZORO SELECT Corrugated Mailers, 17 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (MLR84)
- BETTER OFFICE PRODUCTS 18 Piece Decorative Edge Craft Scissors, 18 Colors and Edge Designs, 6in Length, 25in Blades, 18PK (00618)
- BETTER OFFICE PRODUCTS Prof Pinking Shears, 9in. Stainless Steel Pinking Shears, Zig Zag Cut Scissors, Serrated Blades (00606)
- BETTER OFFICE PRODUCTS Ex-Long Professional Tailor Scissors, Stainless Steel Sewing Shears with Iridescent Blades, 10.25in. (00607)
- BETTER OFFICE PRODUCTS Prem Stainless Steel Sewing Scissors, 8in. Ultra Sharp Tailoring Shears, Heavy Duty Fabric Cutting (00608)
- JONARD TOOLS Free Fall Electricians Scissors, 5 In. L (ES-1964DS)
- KLEIN TOOLS Serrated Electrician Scissors with Stripping (100CS)
- WISS Shears Stl Data 6 in. (CW5T)
- Better Office Products Scissors