Shop All Binders
Better Office Products
2-Ring Mini Hard Cover Photo Binder, Holds 36-5x7 Photos W/Clear Heavyweight Pocket Sleeves, 2PK
Mfr # 32111
Zoro # G509209956
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.5"
- Width 8"
- Length 7.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 32111
- Zoro # G509209956
- UPC # 90696321114
- Country of Origin China
- Category Binders
Dimensions
Height | 2.5" |
Width | 8" |
Length | 7.75" |
Details
Item | Photo Album for 5x7 Pictures (2 Pack), Black and Navy Blue, 2-Ring Mini Hard Cover Photo Binder, Holds 36 5x7 Photos with Clear Heavyweight Pocket Sleeves, by Better Office Products |
Description
Mini Hard Cover Photo Albums with 2-Ring Binder and 18 double-sided heavyweight sleeves to hold 5in. x 7in. photos back-to-back for a total of 36 photos per album. Each sleeve is top-loading and has a white nonwoven cloth divider that protects your photos and helps guide them into the pockets. The binders come in two colors: black with a light lime green edge accent and navy blue with a light orange edge accent. Each binder measures 7in. x 8in. x 1.38in. closed and has a convenient lay-flat cover.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Ink Cartridge, Cli-251Xl, Assorted, PK3 (6449B009)
- ZORO SELECT Shipping Box, 18x14x14 in (55NM83)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 5.25”D (200F)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 3", 2 mil, Clear, Pk1000 (5CNE0)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- BETTER OFFICE PRODUCTS 3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK (80712)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black (11300)
- BETTER OFFICE PRODUCTS Hard Cover Mini Photo Binder, 2-Ring, Holds 36-5x7 Photos, Clear Heavyweight Pocket Sleeves (32115)
- BETTER OFFICE PRODUCTS Presentation Book, 48-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32030)
- CARDINAL BRANDS Cardinal, CLEARVUE SLANT-D RING BINDER, 3 RINGS, 1in CAPACITY, 11 X 17, WHITE (22112)
- Better Office Products Binders