Shop All Binders
Better Office Products
2-Ring Mini Hard Cover Photo Binder, Holds 36-4x6 Photos W/Clear Heavyweight Pocket Sleeves, 2PK
Mfr # 32110
Zoro # G909210033
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5"
- Width 7"
- Length 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 32110
- Zoro # G909210033
- UPC # 90696321107
- Country of Origin China
- Category Binders
Dimensions
Height | 2.5" |
Width | 7" |
Length | 6.5" |
Details
Item | Photo Album for 4x6 Pictures (2 Pack), Black and Navy Blue, 2-Ring Mini Hard Cover Photo Binder, Holds 36 4x6 Photos with Clear Heavyweight Pocket Sleeves, by Better Office Products |
Description
Mini Hard Cover Photo Albums with 2-Ring Binder and 18 double-sided heavyweight sleeves to hold 4in. x 6in. photos back-to-back for a total of 36 photos per album. Each sleeve is top-loading and has a white nonwoven cloth divider that protects your photos and helps guide them into the pockets. The binders come in two colors: black with a faint lime green edge accent and navy blue with a faint orange edge accent. Each binder measures 6in. x 7in. x 1.38in. closed and has a convenient lay-flat cover.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Green, Pk250 (061RIML128PPGR)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Black Frame (UNV43629)
- US CARGO CONTROL Quilted Door Cover (DC10122)
- MALIN CO Lockwire, Spool, 0.051 Dia, 35.75 ft. (34-0510-014S)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- BETTER OFFICE PRODUCTS 3-Ring Poly Binder with Pocket, 1 Inch, Letter Size, Red, Navy Blue, Purple, and Black, 4PK (11104)
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32011)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32021)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 3" Capacity, 11 x 8.5, Navy Blue (1147)
- Better Office Products Binders