Better Office Products

2 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 20PK


product price: $24.59
/pk 20, $1.23/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 11.44"
  • Height 0.13"
  • Outside Length 9.38"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 11.44"
Height 0.13"
Outside Length 9.38"

Details

Item 3 Hole Punch Pocket Folders, 20 Pack Bulk Folders, Sturdy Plastic 2 Pocket Folders, Assorted Primary Colors, Letter Size, with Business Card Slot, by Better Office Products, 20 Count

Description

Bulk pack of 2 Pocket poly folders in assorted colors of Red, Navy Blue, Light Blue, Green, and Black, 4 folders of each color. Made of sturdy plastic with heat-welded seams. Folders measure 9.375in. x 11.44 in. with two 5in. tall slant pockets and a die-cut business card slot in the right pocket. The perfect sized folder for letter-size documents. Made of water-resistant and stain-resistant poly that is conveniently easy to clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.