Shop All File Folders
Better Office Products
2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Red, 50PK
Mfr # 84213
Zoro # G709206533
product price: $29.99
/pk 50, $0.60/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.88"
- Height 6.5"
- Outside Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 84213
- Zoro # G709206533
- UPC # 90696842138
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.88" |
Height | 6.5" |
Outside Length | 10" |
Details
Item | Red Paper 2 Pocket Folders with Prongs, 50 Pack, by Better Office Products, Matte Texture, Letter Size Paper Folders, 50 Pack, with 3 Metal Prong Fastener Clips, RED |
Description
2-Pocket Paper Folders with Prongs can be used for organizing documents for school, home, and office. Each folder measures 9.6in. x 11.4in., the perfect size to hold 8.5in. x 11in. letter size documents and papers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- SAUNDERS Clipboard, Letter File Size, Clear (21803)
- EXPO Expo® Dry Erase Markers, Bullet Tip, Black, PK12 (SAN82001)
- SMEAD Folder End Tab with Pockets 8-1/2 x 11", Pk50 (24115)
- BETTER OFFICE PRODUCTS 2 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 20PK (86721)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Light Blue, 25PK (80186)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Red, 50PK (80123)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Yellow, 50PK (80140)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Assorted Primary Colors, 100PK (80100-stickerless)
- BETTER OFFICE PRODUCTS Expanding File Folder W/12 Colored Tabs, 24 Clear Pks, Proj File Organizer, Numbered Indx Tabs, 2PK (59602)
- SMEAD Folder, Hanging, Lgl, 1/3 Pk (SMD64135)
- Better Office Products File Folders