Shop All File Folders
Better Office Products
2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Pink, 50PK
Mfr # 84222
Zoro # G309206735
product price: $31.25
/pk 50, $0.63/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.8"
- Height 6.5"
- Outside Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 84222
- Zoro # G309206735
- UPC # 90696842220
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.8" |
Height | 6.5" |
Outside Length | 10" |
Details
Item | Pink Paper 2 Pocket Folders with Prongs, 50 Pack, by Better Office Products, Matte Texture, Letter Size Paper Folders, 50 Pack, with 3 Metal Prong Fastener Clips, Pink |
Description
2-Pocket Paper Folders with Prongs can be used for organizing documents for school, home, and office. Each folder measures 9.6in. x 11.4in., the perfect size to hold 8.5in. x 11in. letter size documents and papers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES New Sprouts® Mix it (9275)
- DYKEM Industrial Marker, Medium Tip, Orange Color Family, Ink (16103)
- NMC Hazardous Materials Shipping Labels, Emp (DL168AL)
- SMEAD Pocket Folder, Folder, 3.5", Assorted, PK5 (73892)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Blue, 24PK (86612)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Purple, 25PK (84284)
- BETTER OFFICE PRODUCTS 2 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 20PK (86721)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Yellow, 50PK (80140)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Purple, 50PK (84214)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Light Blue, 50PK (80126)
- SMEAD Smead Self-Adhesive Coated Fasteners, 2" Capacity, Purple, 50/Box (68216)
- Better Office Products File Folders