Shop All File Folders
Better Office Products
2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Gray, 50PK
Mfr # 84223
Zoro # G309206759
product price: $36.99
/pk 50, $0.74/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.8"
- Height 6.5"
- Outside Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 84223
- Zoro # G309206759
- UPC # 90696842237
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.8" |
Height | 6.5" |
Outside Length | 10" |
Details
Item | Gray Paper 2 Pocket Folders with Prongs, 50 Pack, by Better Office Products, Matte Texture, Letter Size Paper Folders, 50 Pack, with 3 Metal Prong Fastener Clips, Gray |
Description
2-Pocket Paper Folders with Prongs can be used for organizing documents for school, home, and office. Each folder measures 9.6in. x 11.4in., the perfect size to hold 8.5in. x 11in. letter size documents, letters & papers. Matte Finish provides a steel gray look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Desk Step Sorter (11876)
- ZORO SELECT Corrugated Sheets, 40" x 60", Kraft, 5 /Bundle (56EC39)
- SMEAD Envelope, Top Load, Letter, Gn, PK5 (89543)
- ZORO SELECT Long Corrugated Boxes, 32" x 10" x 10", Kraft, 20/Bundle (55VJ32)
- BETTER OFFICE PRODUCTS 2 Pkt Plastic Folder Portfolio, 3 Hole Punched Snap-In Type, Letter Size, Asst'd Colors, 10PK (86750)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Blue, 50PK (80122)
- BETTER OFFICE PRODUCTS File Folders, Lined, Heavyweight Paper, 1/3 Cut Tabs, Top Custom Subject Box, Letter Size, 12PK (89112)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Red, 50PK (84213)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Teal, 50PK (84241)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Assorted Colors, 25PK (80195-25PK)
- SMEAD File Pocket, StraightCut Tab, 312 Expansion, Letter Size, Blue, 25 per Box 73225, Blue (SMD73225)
- Better Office Products File Folders