Shop All File Folders
Better Office Products
2 Pocket Paper Folders Portfolio, Letter Size, Light Blue, 50PK
Mfr # 80126
Zoro # G109206751
product price: $24.99
/pk 50, $0.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.88"
- Height 3.38"
- Outside Length 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 80126
- Zoro # G109206751
- UPC # 90696801265
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.88" |
Height | 3.38" |
Outside Length | 9.75" |
Details
Item | Two Pocket Portfolio Folders, 50-Pack, Light Blue, Letter Size Paper Folders, by Better Office Products, 50 Pieces, Lt. Blue |
Description
2-Pocket Paper Folders can be used for organizing documents for school, home, and office. Each folder measures 9.25in. x 11.5in., the perfect size to hold 8.5in. x 11in. letter size documents and papers and you get 50 lt. blue folders. Unpunched perforated holes in front and back covers allow for storage in a 3-ring binder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Paper Roll, Duo Finish, 48" x 200 ft, White (67004)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 6"W, PK250 (56LT28)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-12)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Blue, 24PK (86612)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Green, 50PK (84218)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 20PK (86420)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Dark Green, 50PK (84228)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Gray, 50PK (84223)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Assorted Primary Colors, 100PK (80100-stickerless)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Red, 50PK (84213)
- Better Office Products File Folders