Shop All File Folders
Better Office Products
2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Black, 24PK
Mfr # 86611
Zoro # G809206532
product price: $35.99
/pk 24, $1.50/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Height 12"
- Outside Length 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 86611
- Zoro # G809206532
- UPC # 90696866110
- Country of Origin China
- Category File Folders
Dimensions
Width | 5" |
Height | 12" |
Outside Length | 9.75" |
Details
Item | Better Office Products Black Plastic 2 Pocket Folders with Prongs, Heavyweight, Letter Size Poly Folders, 24 Pack, with 3 Metal Prongs Fastener Clips, Black |
Description
Durable, 2-Pocket Poly Folders can be used for term papers, essays, reports, and presentations. Two interior pockets provide storage for additional paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR WRAP Paper Roll, 30 lb., 36inW. (A30G36200)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Purple, 50PK (84214)
- KLEIN TOOLS Broad Blade Utility Shear (22001)
- FLIPSIDE Dry Erase Board, 18" x 24", PK3 (10085)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Asst'd Colors, 25PK (84295-25PK)
- BETTER OFFICE PRODUCTS Presentation Folder/Report Covers, No Punch, Textured Clear, Asst'd Color Swivel Swing Lock, 24PK (36424)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Blue, 24PK (86522)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Red, 50PK (80123)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Assorted Colors, 25PK (80195-25PK)
- BETTER OFFICE PRODUCTS 3-Hole Punch 4 Pocket Glossy Laminated Paper Folders, Assorted Primary Colors, 6PK (80295)
- SMEAD Folder, File, Krft, Ltr, 1/3Ast Pk (SMD10734)
- Better Office Products File Folders