Shop All File Folders
Better Office Products
2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Purple, 24PK
Mfr # 86514
Zoro # G009206769
product price: $29.99
/pk 24, $1.25/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Color Purple
- Height 12"
- Outside Length 9.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 86514
- Zoro # G009206769
- UPC # 90696865144
- Country of Origin China
- Category File Folders
Dimensions
Width | 4" |
Height | 12" |
Outside Length | 9.63" |
Details
Item | Heavyweight Plastic 2 Pocket Portfolio Folder, Letter Size Poly Folders by Better Office Products, 24 Pack (Purple) |
Color | Purple |
Description
Durable, 2-Pocket Poly Folders can be used for organizing documents for school, home, and office. Each folder measures 9.5in. x 11.5in., the perfect size to hold 8.5in. x 11in. letter size documents and papers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 13 In. W (11A739)
- XEROX Multipurpose Paper, 8-1/2x11, Pink, PK500 (3R11052)
- ZORO SELECT Corrugated Boxes, 19" x 12" x 7", Kraft, 25/Bundle (55VH51)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 10 Pt., #4, 4-1/4"L x 2-1/8"W, 1000/Pack (G30041)
- BETTER OFFICE PRODUCTS 4 Pocket Glossy Laminated Paper Folders Portfolio, 3 Hole Punched, Asst'd Primary Colors, 12PK (80297)
- BETTER OFFICE PRODUCTS Decorative File Folders, 12 Designs, 95inx115in with 1/3 Cut Tab, Gold Foil/Popular Sayings, 12PK (80011)
- BETTER OFFICE PRODUCTS 2 Pkt Plastic Folder Portfolio, 3 Hole Punched Snap-In Type, Letter Size, Asst'd Colors, 10PK (86750)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Yellow, 50PK (80140)
- BETTER OFFICE PRODUCTS Vertical Expanding Backpack File, 6 Pockets, Letter Size, Color Will Vary - Red, Blue, or Black (59570)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Blue, 50PK (80122)
- SMEAD Expanding Folder A-Z, 21 Pockets, Letter, Navy Blue (70720)
- Better Office Products File Folders