Shop All File Folders
Better Office Products
2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Purple, 25PK
Mfr # 84284
Zoro # G609206800
product price: $24.99
/pk 25, $1.00/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.19"
- Height 4"
- Outside Length 9.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 84284
- Zoro # G609206800
- UPC # 90696842848
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.19" |
Height | 4" |
Outside Length | 9.81" |
Details
Item | 2 Pocket Glossy Purple Paper Folders with Prongs, 25 Pack, by Better Office Products, Letter Size, High Gloss Purple Paper Portfolios with 3 Metal Prong Fasteners, Box of 25 Glossy Purple Folders |
Description
High-gloss Purple folders; each 2-Pocket paper folder with metal prongs/fasteners measures 9.375in. x 11.7in., the perfect size to hold an 8.5in. x 11in. hole-punched letter size report, documents and papers; two 3.75in. tall pockets can hold an additional 50 sheets each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Cardboard Shredder, Web, 1 Layer (Profi Pack 400)
- DECKER TAPE PRODUCTS Label, DL1720, CAUTION THIS SIDE UP, 3" X 4" (DL1720)
- PILOT Retractable Pen, Fine 0.7 mm, Red PK12 (PIL32212)
- BEST-RITE 60"x96" Magnetic Porcelain Whiteboard, Black Frame (2028J)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Black, 25PK (80181)
- BETTER OFFICE PRODUCTS File Folders, Lined, Heavyweight Paper, 1/3 Cut Tabs, Top Custom Subject Box, Letter Size, 12PK (89112)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Gray, 50PK (84223)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Teal, 50PK (84241)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Asst'd Colors, 25PK (84295-25PK)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Purple, 50PK (84214)
- SMEAD Pressboard Folder, 6 Section, Blue, PK10, Tab Position: Right of Center Position (14030)
- Better Office Products File Folders