Shop All File Folders
Better Office Products
2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Light Blue, 25PK
Mfr # 80186
Zoro # G609206558
product price: $24.99
/pk 25, $1.00/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Height 2.5"
- Outside Length 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 80186
- Zoro # G609206558
- UPC # 90696801869
- Country of Origin China
- Category File Folders
Dimensions
Width | 12" |
Height | 2.5" |
Outside Length | 9.75" |
Details
Item | 2 Pocket Glossy Laminated Light Blue Paper Folders, Letter Size, Lt. Blue Paper Portfolios by Better Office Products, Box of 25 Light Blue Folders |
Description
2-Pocket Paper Folders can be used for organizing documents for school, home, and office. Each folder measures 9.25in. x 11.65in., the perfect size to hold 8.5in. x 11in. letter size documents and papers, 50 sheets in each pocket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Acco® Regal Owl Paper Clips, 1" Length, Silver, 100/Box (72130)
- REMEDIA PUBLICATIONS Menu Math: Old Fashioned Ice Cream Parlor, Extra Menus, PK6 (101D)
- KYOCERA KYOCERA/MITA COMP. FS-4100DN WITH CHIP (TK-3112)
- MATTEL Hot Wheels Basic Car Assortment Die Cast Metal (C4982)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Red, 50PK (84213)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 50PK (86450)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Purple, 24PK (86514)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Green, 50PK (80128)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Red, 24PK (86513)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Black, 25PK (80181)
- C-LINE PRODUCTS Poly Portfolio Folder, w/Prongs, Blk, PK25 (33961)
- Better Office Products File Folders