Shop All File Folders
Better Office Products
2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Black, 25PK
Mfr # 80181
Zoro # G209206781
product price: $24.99
/pk 25, $1.00/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 2.5"
- Outside Length 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 80181
- Zoro # G209206781
- UPC # 90696801814
- Country of Origin China
- Category File Folders
Dimensions
Width | 12" |
Height | 2.5" |
Outside Length | 9.75" |
Details
Item | 2 Pocket Glossy Laminated Black Paper Folders, Letter Size, Black Paper Portfolios by Better Office Products, Box of 25 Black Folders |
Description
2-Pocket Paper Folders can be used for organizing documents for school, home, and office. Each folder measures 9.25in. x 11.65in., the perfect size to hold 8.5in. x 11in. letter size documents and papers, 50 sheets in each pocket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CPA3)
- U-MARK A20 Paint Marker w/ Reversible Tip SILVER (10710)
- FELLOWES 13-1/4"x15-3/8" ABS Plastic Whiteboard, Black Frame (75905)
- ZORO SELECT Grocery Bag Flat Bottom 20# Shorty Brown, Pk500 (18421)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Red, 24PK (86513)
- BETTER OFFICE PRODUCTS 4 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 6PK (86740)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 20PK (86420)
- BETTER OFFICE PRODUCTS 2 Pkt Plastic Folder Portfolio, 3 Hole Punched Snap-In Type, Letter Size, Asst'd Colors, 10PK (86750)
- BETTER OFFICE PRODUCTS Expanding File Folder W/12 Colored Tabs, 24 Clear Pks, Proj File Organizer, Numbered Indx Tabs, 2PK (59602)
- BETTER OFFICE PRODUCTS 3-Hole Punch 2 Pocket Folders, Heavyweight Plastic, Bulk Pack, Assorted Bright Neon Colors, 12PK (86712)
- SMEAD Pressboard Folder, Letter, 8 Section, Red, PK10 (14092)
- Better Office Products File Folders