Shop All File Folders
Better Office Products
2 Pkt Plastic Folder Portfolio, 3 Hole Punched Snap-In Type, Letter Size, Asst'd Colors, 10PK
Mfr # 86750
Zoro # G809206815
product price: $16.29
/pk 10, $1.63/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75"
- Height 1.25"
- Outside Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 86750
- Zoro # G809206815
- UPC # 90696867506
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.75" |
Height | 1.25" |
Outside Length | 10" |
Details
Item | 3 Hole Punch Pocket Folders, 10 Pack, Sturdy Plastic 2 Pocket Folders, Assorted Colors, Letter Size, Snap in Binder Folders with Business Card Slot, by Better Office Products, 10 Pack |
Description
Pocket poly folders in 5 assorted colors, 2 of each color. Made of sturdy plastic with die-cut holes to snap folders onto standard 3 ring binders. Machine-cut slits joining adjacent holes across the folder's spine allow for easy attachment onto binder rings. Colors include: black, red, blue, light blue, and green. Folders measure 9.5in. x 11.63in. with two 5in. tall slant pockets and a die-cut business card slot in the right pocket. The perfect sized folder for letter-size documents. Made of water and stain-resistant poly that is conveniently easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 25ft- White (WL-200-25-WT)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 60", Kraft, 15/Case (P5060KHD)
- CRESCENT WISS 8-1/8" Industrial Bent Trimmers (428N)
- PACON Paper, Drawing, Sulphite, White, PK500 (4739)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Purple, 24PK (86514)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, Translucent Clear, 9in. x 11.5in., 50PK (86451)
- BETTER OFFICE PRODUCTS File Folders, Lined, Heavyweight Paper, 1/3 Cut Tabs, Top Custom Subject Box, Letter Size, 12PK (89112)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Blue, 50PK (84212)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Black, 25PK (80181)
- BETTER OFFICE PRODUCTS 2 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 20PK (86721)
- SMEAD FOLDER, HNG, LTR25/BX1/5AST, 25PK (64059)
- Better Office Products File Folders