Shop All Scissors
Better Office Products
18 Piece Decorative Edge Craft Scissors, 18 Colors and Edge Designs, 6in Length, 25in Blades, 18PK
Mfr # 00618
Zoro # G609210012
product price: $24.29
/pk 18, $1.35/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.25"
- Width 7"
- Height 2.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 00618
- Zoro # G609210012
- UPC # 90696006189
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 8.25" |
Width | 7" |
Height | 2.63" |
Details
Item | 18 Piece Decorative Edge Craft Scissors, by Better Office Products, 18 Colors and Edge Designs, 6 Inch Length, 2.5 Inch Blades, Assorted 18 Count Edger Scissors |
Description
18 decorative edge scissors with each having its own unique color and unique design; Made of sturdy plastic with steel blades, 6 inches long with 2.5-inch blades; Handles are ergonomically designed for comfort and control while cutting and accommodate left-handed and right-handed use. 18 Different colors paired with their own distinct edge design helps users easily recognize the colors of specific scissor designs. For home or school use with arts & crafts, hobbies, photo and paper cutting projects, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGLEYS LifeSavers, Pepomint, 6.25 oz (08503)
- DOME PUBLISHING Notary Public Book, Red (DOM880)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M35R)
- FADELESS Bulletin Board Art Paper Roll, Nature Assortment, 48in x 12ft, PK4 (0057535)
- BETTER OFFICE PRODUCTS Ex-Long Professional Tailor Scissors, Stainless Steel Sewing Shears with Iridescent Blades, 10.25in. (00607)
- BETTER OFFICE PRODUCTS Prem Stainless Steel Sewing Scissors, 8in. Ultra Sharp Tailoring Shears, Heavy Duty Fabric Cutting (00608)
- BETTER OFFICE PRODUCTS Prof Pinking Shears, 9in. Stainless Steel Pinking Shears, Zig Zag Cut Scissors, Serrated Blades (00606)
- CHARLES LEONARD Stainless Steel Shears, 8.5in Bent, PK12 (75812)
- A2Z SCILAB TC Castroviejo Micro Scissors 5.5" Angled, Round Handle (A2Z-ZR487)
- WESTWARD Shears, 5 1/2 In OAL, 1 5/8 In Cut (2UJX8)
- CLAUSS Multipurpose, Shears, Straight, 7-3/4 In. L (11100C)
- Better Office Products Scissors