Shop All Toilet Paper Dispensers & Holders
Better Living
Stick N Lock Plus Chrome Silver Toilet Paper Holder
Mfr # 13822
Zoro # G406436905
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Dispenser Depth 3.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Living
- MFR # 13822
- Zoro # G406436905
- UPC # 773315138224
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.39 in |
Dispenser Width | 11.75 in |
Dispenser Height | 11.375 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY White 12" Bench Squeegee (2XKT8)
- ZEP Smoke Odor Eliminator, Professional Strength, 16oz., , PK 12 (ZPEZUSOE16CT)
- UNGER HD Water Wand Squeegee, 22" (HM550)
- CASCADES PRO Multifold Paper Towels, 16 PK (H175)
- BETTER LIVING Rollo Matte White Toilet Paper Roll Reserve (53650)
- BETTER LIVING Chrome Silver Toilet Paper Holder (53543)
- BOBRICK ClassicSeries Toilet Tissue Dispenser for Two Rolls, 12.5"x4-7/8"x1.5" (BOB 2740)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BN)
- MACFAUCETS Commercial Toilet Tissue Holder In Satin Gold, TH-2 (TH-2 SG)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602BG)
- ALFI BRAND ALFI brand ABTPC77-BLA Black Matte Stainless Steel Recessed Toilet Paper Holder with Cover (ABTPC77-BLA)
- Better Living Toilet Paper Dispensers & Holders