Shop All Toilet Paper Dispensers & Holders
Better Living
Ovo Matte Black Toilet Paper Holder
Mfr # 54588
Zoro # G506436959
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Living
- MFR # 54588
- Zoro # G506436959
- UPC # 773315545886
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6.7 in |
Dispenser Width | 5 in |
Dispenser Depth | 3.63 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Finish | Matte Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN All Purpose Cleaner, 1 gal. Jug, Sassafras, 2 PK (1210000211001)
- PROTOCHEM LABORATORIES Fresh Scent Foaming Enzyme Drain Cleaner And Odor Eliminator, 18 oz, EA1 (PC-ENZO FOAM-1)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x3Ml, Clr (C163)
- ZEP Heavy-Duty Citrus Degreaser, 4 Qt Liquid, Orange, 4 PK (ZPEZUCIT128CT)
- BETTER LIVING Rollo Matte White Toilet Paper Roll Reserve (53650)
- BETTER LIVING Chrome Silver Toilet Paper Holder (53543)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-7908)
- ZORO SELECT Toilet Paper Holder, Metal, Silver, 5-3/4"W (15225)
- MOEN Summit Single Post Paper Holder in Brushed Nickel (YB6309BN)
- DANCO Rod Holder Toilet Paper Chrome (88905)
- THRIFCO PLUMBING Toilet Paper Roller Satin Nickel (4402012)
- Better Living Toilet Paper Dispensers & Holders