Shop All Toilet Paper Dispensers & Holders
Better Living
Chrome Silver Toilet Paper Holder
Mfr # 54584
Zoro # G206437027
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Dispenser Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Living
- MFR # 54584
- Zoro # G206437027
- UPC # 773315545848
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 8 in |
Dispenser Height | 7.688 in |
Dispenser Width | 4.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Synthetic Sponge (513-L)
- ZEP 10 Minute Hair Clog Remover Gel Drain Cleaner 128 oz (ZHCR128NG)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 32 Gallon Blue (240460BLB)
- MR. CLEAN Scrubber Sponge, Extra Durable, White, 4-3/5"X2-3/10", PK32 (82038)
- BETTER LIVING Chrome Silver Toilet Paper Holder (53543)
- BETTER LIVING Rollo Matte White Toilet Paper Roll Reserve (53650)
- SAN JAMAR Dispenser, Toilet Tissue, Dbl For - Part# Sjr3600Tbk (SJR3600TBK)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, Plastic (56508)
- HOMEPAGE Sono Bathroom Toilet Brush - Moonbeam (HO2528257)
- TORK Twin Toilet Paper Roll Dispenser Black T26 (TRK555628)
- SAN JAMAR DUETT Duett Standard Duett, Standard Bath Tissue, Classic, Black (R3500TBK)
- Better Living Toilet Paper Dispensers & Holders