Shop All Food Bags
Better Kitchen Products
Reusable Sandwich Food Bags, Double Zip Lock Closure, 5PK
Mfr # 97250
Zoro # G309209965
product price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 9.5"
- Height 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Kitchen Products
- MFR # 97250
- Zoro # G309209965
- UPC # 90696972507
- Country of Origin China
- Category Food Bags
Dimensions
Width | 8" |
Length | 9.5" |
Height | 0.75" |
Details
Bag Item | Reusable Sandwich Food Bags, Set of 5, Storage Bags, by Better Kitchen Products, with Double Zip Lock Closure, for Food, Travel, and General Use, Thick PEVA Material, TSA Conformity, 5 Pack |
Description
5 Lay-flat sandwich medium-sized food-safe PEVA storage bags. Each bag has a double zip-lock closure for a secure seal. Bag falls within the TSA requirement for air travel carry-on items. PRODUCT CARE & USE INSTRUCTIONS: Hand wash and dry bags before first use. Wash with soap and warm water. Not considered dishwasher-safe. These storage bags can be safely used in the refrigerator and freezer. Not recommended for use in the microwave or oven.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1 6 in. Ice Tongs Stainless Steel (5281)
- RF HUNTER Hose, Grease - 22" X 1/2" X 1/2" (HF05022BAP)
- KING KOOKER Straining Basket, Nickel Plated, 11" (11NPB)
- SAMBAZON Lo-Cal Amazon Energy Acai Berry Pomegranate Energy Drink Organic, PK12 (153240244)
- BETTER KITCHEN PRODUCTS Reusable Sandwich Food Bags, Double Zip Lock Closure, 10PK (97260)
- FOODSAVER FoodSaver FSFRBZ0216-P00 Quart Bag FoodSaver - 18 Count (198049)
- ORECK Hypoallergenic Filtration Bags, Green, PK9 (PK80009DW)
- ZIPLOC Ziploc 01132 10 Count; 2 Gallon - Jumbo Freezer Bags (862565)
- INTEPLAST GROUP Food Bags, 8 qt, 0.68 mil, 8" x 18", Clear, PK1000 (PB080418R)
- PANHANDLERS Pan Handlers 24"x12" Half Size 400 Degree Ovenable Pan Liner, PK100 (304985025)
- ZORO SELECT Ice Bag, 28x13-1/2 In., 1.70 mil, Pk500 (5DTW6)
- Better Kitchen Products Food Bags