Shop All Food Bags
Better Kitchen Products
Reusable Sandwich Food Bags, Double Zip Lock Closure, 10PK
Mfr # 97260
Zoro # G709209992
product price: $16.49
/pk 10, $1.65/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.5"
- Length 9.25"
- Height 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Kitchen Products
- MFR # 97260
- Zoro # G709209992
- UPC # 90696972606
- Country of Origin China
- Category Food Bags
Dimensions
Width | 7.5" |
Length | 9.25" |
Height | 0.75" |
Details
Bag Item | Reusable Sandwich Food Bags, Set of 10 Storage Bags, by Better Kitchen Products, with Double Zip Lock Closure, for Food, Travel, and General Use, Thick PEVA Material, TSA Conformity, 10 Pack |
Description
10 Lay-flat sandwich medium-sized food safe PEVA storage bags. Each bag has a double zip-lock closure for a secure seal. Bag falls within the TSA requirement for travel. PRODUCT CARE & USE INSTRUCTIONS: Hand wash and dry bags before first use. Wash with soap and warm water. Not considered dishwasher-safe. These storage bags can be safely used in the refrigerator and freezer. Not recommended for use in the microwave or oven.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDAHOAN FOODS Idahoan Foods Butter & Herb Mashed Potato 32 oz., PK8 (2970000342)
- VICTORINOX SWISS ARMY Knife, Bread , 8", Fibrox Handle (40549)
- GIANT SNACK Giants Kettle Fresh Cracked Pepper Seeds 5 oz., PK12 (24500)
- IVATION 28-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC281B)
- BETTER KITCHEN PRODUCTS Reusable Sandwich Food Bags, Double Zip Lock Closure, 5PK (97250)
- DAYMARK Day Portion Bag, Saturday, PK2000 (112383)
- ZIPLOC Slide Seal Reclosable Bag 6-1/2" x 5-7/8", 1 mil, Clear, Pk500 (682255)
- LK PACKAGING Saddle Pack Printed Portion Control Bags, "Sunday"-Black Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack (PCSUN6507)
- TUFFGARDS Tuff Gards 2M High Density Yellow Tuesday Preportioning Bag, PK2000 (303679812)
- FOODSAVER FoodSaver FSFRBZ0216-P00 Quart Bag FoodSaver - 18 Count (198049)
- PAK-SHER Pak-Sher 28"x13"x10" Soft White Tote Bag, PK250 (6581)
- Better Kitchen Products Food Bags