Shop All Document Holders
Better Kitchen Products
Recipe Sheet Protectors, 8.5in. x 11in.Top Load, 3-Hole Punched, for Recipe Binders, 30PK
Mfr # 81011
Zoro # G109210116
product price: $14.99
/pk 30, $0.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.5"
- Height 0.38"
- Length 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Kitchen Products
- MFR # 81011
- Zoro # G109210116
- UPC # 90696810113
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9.5" |
Height | 0.38" |
Length | 11.5" |
Details
Item | Recipe Sheet Protectors Full Page, 8.5 x 11 inch, 30 Pack, Heavyweight, Top Load, by Better Kitchen Products, Page Protector Binder Sheets, 3-Hole Punched, for Recipe Binders, 30 Pack |
Description
30-Ct. clear heavyweight recipe page protectors are 8.5in. x 11in., archival safe, and acid-free. Top loading for easy page insertion. Durable, nonstick and non-glare. 3-Hole punched margins fit standard 3-ring binders and have reinforced edges for added durability. Each sheet fits standard full-size pages from food magazines or printed recipes on standard copy paper. Splatter-proof protection of your prized recipes just got easier!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Primary Bucket Balance (1521)
- HILLMAN Aluminum No.10 Bead Ball Chain ConnectorSilver, 100PK (5982749)
- GBC Binding Covers, Plastic, Clear, PK100 (2000041)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wt, PK5000 (3R02047)
- BETTER KITCHEN PRODUCTS Crystal Clear Recipe Card Covers, 4 x 6 Inch, 200PK (81020)
- BETTER KITCHEN PRODUCTS Recipe Card Protective Sheets for 4in. x 6in. Cards, 8.5in. x 11in. 2-Up Sheets, For 3 Ring, 50PK (81015)
- BETTER KITCHEN PRODUCTS Recipe Card Page Protectors, 4in x 6in Pockets, 2 Pockets Per Page, for 85inx 95in Binders, 50PK (81012)
- BETTER KITCHEN PRODUCTS Recipe Card Page Protectors, 4in. x 6in. 2 Pockets Per Page, 8.5in. x 6.9in. 3-Hole Punched, 100PK (81014)
- ZORO SELECT Shop Ticket Holder, Green, 12 in. W, PK15 (45TU82)
- C-LINE PRODUCTS Shop Ticket Holder, w/Strap, 9"Wx12"H, 15/BX, Red/Clear 15PK (CLI41924)
- C-LINE PRODUCTS Holder, Shop Ticket, Neon, 9x12, Asst, PK25 (43910)
- Better Kitchen Products Document Holders