Shop All Document Holders
Better Kitchen Products
Recipe Card Page Protectors, 4in x 6in Pockets, 2 Pockets Per Page, for 85inx 95in Binders, 50PK
Mfr # 81012
Zoro # G709210134
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.75"
- Height 0.5"
- Length 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Kitchen Products
- MFR # 81012
- Zoro # G709210134
- UPC # 90696810120
- Country of Origin China
- Category Document Holders
Dimensions
Width | 8.75" |
Height | 0.5" |
Length | 7.25" |
Details
Item | Recipe Card Page Protectors, 50 Count, 4 x 6 inch Pockets, 2 Pockets Per Page, (for 8.5"x 9.5" Binders) ,by Better Kitchen Products, Recipe Book Pocket Page Refill Sheets, Side Margin Loading, |
Description
Clear recipe card protector refill sheets for recipe binders and half-sheet mini binders hold up to four 4in. x 6in. recipe cards per sheet. Archival safe, acid-free and side loading at margin for easy page insertion and security. Durable, nonstick and non-glare. 3-Hole punched margins fit most mini 3-ring binders and have reinforced edges for added durability. Splatter-proof protection of your prized recipes just got easier!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON40C)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 4", Kraft, 25/Bundle (22XK75)
- RUST-OLEUM Paint Farm White QT. (280105)
- FELLOWES Wire Bindings, 1/4", 35 Sheet, Black, PK25 (52539)
- BETTER KITCHEN PRODUCTS Crystal Clear Recipe Card Covers, 4 x 6 Inch, 200PK (81020)
- BETTER KITCHEN PRODUCTS Recipe Card Protective Sheets for 4in. x 6in. Cards, 8.5in. x 11in. 2-Up Sheets, For 3 Ring, 50PK (81015)
- BETTER KITCHEN PRODUCTS Recipe Card Page Protectors, 4in. x 6in. 2 Pockets Per Page, 8.5in. x 6.9in. 3-Hole Punched, 100PK (81014)
- BETTER KITCHEN PRODUCTS Recipe Sheet Protectors, 8.5in. x 11in.Top Load, 3-Hole Punched, for Recipe Binders, 30PK (81011)
- SMEAD Pocket, Poly, Slfadhs, 5.3X3.6 Pk (SMD68153)
- BUSINESS SOURCE Sheet Protectors-Top Load-2.0mil-11 in. x 8.5 in.-200-PK-Semi-CL (BSN74448)
- TARIFOLD Sign Holder, Red/White, Magnetic, PK2 (P194943)
- Better Kitchen Products Document Holders