Shop All Binders
Better Kitchen Products
Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 115in x 12in Vintage Kitchen Design
Mfr # 97320
Zoro # G809210010
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.88"
- Width 12.88"
- Length 12.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Kitchen Products
- MFR # 97320
- Zoro # G809210010
- UPC # 90696973207
- Country of Origin China
- Category Binders
Dimensions
Height | 2.88" |
Width | 12.88" |
Length | 12.88" |
Details
Item | Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set (with 50 Page Protectors & 12 Category Divider Tabs) by Better Kitchen Products, 11.5" x 12" Vintage Kitchen Design |
Description
The Full-Page Recipe Organizer Set features a fun, mid-century modern Vintage Kitchen design. The set includes a standard 11.5in. x 12in. 3-ring binder, 50 letter sized clear plastic protector sheets, and 12 divider pages with printed tabs of the most popular recipe categories from appetizers & beverages to dessert. Perfect for all your printed recipes or recipes from magazines. Recipe binder features 2.5in. D-rings. Better Kitchen Products brings you quality products that are inquisitively designed for the best value and best gift-giving options available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deluxe Packing Boxes, 24"x18"x18", Kraft, PK10 (49NP82)
- BSC PREFERRED 10 x 15-1/2'' Self-Seal Bubble Pouches, Economy Packs, 250PK (BOBSC1015)
- KYOCERA Kyocera Black Toner Cartridge, 4,000 Yield (TK-5242K)
- LISLE $DISPENSOR/LID & CAP 8-QT w/8" SPOUT (LI19702)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Black & Gold Montage Design (97302)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Sleek Kitchen Design (97301)
- BETTER KITCHEN PRODUCTS Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 11.5in. x 12in. Sleek Kitchen Design (97321)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Vintage Kitchen Design (97300)
- ZORO SELECT 1" Slant Ring Durable Binder, Red (AVE27201)
- AVERY Flexible View 3 Ring Binder, 1" Round Ri (17676)
- AVERY Binder, Durable View, Slant Rings, 1.5", Wht (17022)
- Better Kitchen Products Binders