Shop All Binders
Better Kitchen Products
Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 11.5in. x 12in. Sleek Kitchen Design
Mfr # 97321
Zoro # G109210062
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.88"
- Width 12.88"
- Length 12.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Kitchen Products
- MFR # 97321
- Zoro # G109210062
- UPC # 90696973214
- Country of Origin China
- Category Binders
Dimensions
Height | 2.88" |
Width | 12.88" |
Length | 12.88" |
Details
Item | Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set (with 50 Page Protectors & 12 Category Divider Tabs) by Better Kitchen Products, 11.5" x 12" Sleek Kitchen Design |
Description
The Full-Page Recipe Organizer Set features a Sleek Kitchen design. The set includes a standard 11.5in. x 12in. 3-ring binder, 50 letter sized clear plastic protector sheets, and 12 divider pages with printed tabs of the most popular recipe categories from appetizers & beverages to dessert. Perfect for all your printed recipes or recipes from magazines. Recipe binder features 2.5in. D-rings. Better Kitchen Products brings you quality products that are inquisitively designed for the best value and best gift-giving options available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK6 (UNV75606)
- C-LINE PRODUCTS Retracting ID Card Reels, Black, Swiveling w/Snap-on ID Strap, PK12 (CLI89231)
- AVERY Protector, Sheet, Nonstk, Semi 100PK (AVE75536)
- PACON Medium Weight Tagboard, Manila, 24" x 36", PK100 (5196)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Vintage Kitchen Design (97300)
- BETTER KITCHEN PRODUCTS Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 115in x 12in Vintage Kitchen Design (97320)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Black & Gold Montage Design (97302)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Sleek Kitchen Design (97301)
- AVERY Clear Hole Reinforcement, 1/4", PK200 (AVE05721)
- AVERY Heavy-Duty View 3 Ring Binder, 1" One To (79720)
- CARDINAL 3" Clear View D-Ring Binder, Easy Open, White (10330)
- Better Kitchen Products Binders