Better Kitchen Products

Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 11.5in. x 12in. Roaring 20's Design


product price: $29.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 2.88"
  • Width 12.88"
  • Length 12.88"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 2.88"
Width 12.88"
Length 12.88"

Details

Item Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set (with 50 Page Protectors & 12 Category Divider Tabs) by Better Kitchen Products, 11.5" x 12", Art Deco Roaring 20's Design

Description

The Full-Page Recipe Organizer Set features a Black & Gold Montage design. The set includes a standard 11.5in. x 12in. 3-ring binder, 50 letter sized clear plastic protector sheets, and 12 divider pages with printed tabs of the most popular recipe categories from appetizers & beverages to dessert. Perfect for all your printed recipes or recipes from magazines. Recipe binder features 2.5in. D-rings. Better Kitchen Products brings you quality products that are inquisitively designed for the best value and best gift-giving options available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.