Shop All Binders
Better Kitchen Products
Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 11.5in. x 12in. Black & Gold Montage
Mfr # 97322
Zoro # G609210142
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.88"
- Width 12.88"
- Length 12.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Kitchen Products
- MFR # 97322
- Zoro # G609210142
- UPC # 90696973221
- Country of Origin China
- Category Binders
Dimensions
Height | 2.88" |
Width | 12.88" |
Length | 12.88" |
Details
Item | Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set (with 50 Page Protectors & 12 Category Divider Tabs) by Better Kitchen Products, 11.5" x 12" Black & Gold Montage |
Description
The Full-Page Recipe Organizer Set features a Black & Gold Montage design. The set includes a standard 11.5in. x 12in. 3-ring binder, 50 letter sized clear plastic protector sheets, and 12 divider pages with printed tabs of the most popular recipe categories from appetizers & beverages to dessert. Perfect for all your printed recipes or recipes from magazines. Recipe binder features 2.5in. D-rings. Better Kitchen Products brings you quality products that are inquisitively designed for the best value and best gift-giving options available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Compact Bench Scale, Digital, 12 lb. Cap. (LBX6)
- GREAT PAPERS Certificate Gold Foil Twisty Graph, PK15 (2013295)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85400)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk500 (16U810)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Sleek Kitchen Design (97301)
- BETTER KITCHEN PRODUCTS Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 11.5in. x 12in. Sleek Kitchen Design (97321)
- BETTER KITCHEN PRODUCTS Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 115in x 12in Vintage Kitchen Design (97320)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Black & Gold Montage Design (97302)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Vintage Kitchen Design (97300)
- BETTER KITCHEN PRODUCTS Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 11.5in. x 12in. Floral Design (97323)
- ACCO Binder Clip Black/Silver, PK12 (ACC72100)
- Better Kitchen Products Binders