Shop All Binders
Better Kitchen Products
Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Vintage Kitchen Design
Mfr # 97300
Zoro # G709209954
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25"
- Width 10"
- Length 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Kitchen Products
- MFR # 97300
- Zoro # G709209954
- UPC # 90696973009
- Country of Origin China
- Category Binders
Dimensions
Height | 2.25" |
Width | 10" |
Length | 9.25" |
Details
Item | Recipe Binder, 8.5" x 9.5" 3 Ring Binder Organizer Set (with 50 Page Protectors, 100 4" x 6" Recipe Cards & 12 Category Divider Tabs) by Better Kitchen Products, Vintage Kitchen Design |
Description
The Recipe Binder Organizer Set features a fun, mid-century modern Vintage Kitchen design. The set includes an 8.5in. x 9.5in. 3-ring binder, 50 2-pocket clear plastic protector sheets, 100 4in. x 6in. recipe cards, and 12 divider pages with printed tabs of the most popular recipe categories from appetizers & beverages to dessert. Recipe binder features 2in. D-rings. Better Kitchen Products brings you quality products that are inquisitively designed for the best value and best gift-giving options available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner for Dell 1320C Comp HY Magenta Toner 2K VL (WM138)
- BSC PREFERRED 8 x 12 x 4-1/2'' White Bin Boxes, 50PK (S-706)
- SMEAD Pressboard Folder, Letter, 8 Section, Red, PK10 (14092)
- VESTIL Steel Wall Mounted Strapping Cart, 8" Diameter, Yellow (STRAP-WALL)
- BETTER KITCHEN PRODUCTS Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 11.5in. x 12in. Sleek Kitchen Design (97321)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Black & Gold Montage Design (97302)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Sleek Kitchen Design (97301)
- BETTER KITCHEN PRODUCTS Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 115in x 12in Vintage Kitchen Design (97320)
- BUSINESS SOURCE Red D ring Binder 1" Binder Capacity D (26979)
- T.Z. CASE INTERNATIONAL INC. TZ Case Aluminum 6-Ring Binder, Small (ANC-155-S)
- ZORO SELECT 1/2" Slant Ring Durable Binder, Black (AVE17001)
- Better Kitchen Products Binders