Better Kitchen Products

Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Sleek Kitchen Design


product price: $30.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 2.25"
  • Width 10"
  • Length 9.25"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 2.25"
Width 10"
Length 9.25"

Details

Item Recipe Binder, 8.5" x 9.5" 3 Ring Binder Organizer Set (with 50 Page Protectors, 100 4" x 6" Recipe Cards & 12 Category Divider Tabs) by Better Kitchen Products, Sleek Kitchen Design

Description

The Recipe Binder Organizer Set features a Sleek Kitchen design. The set includes an 8.5in. x 9.5in. 3-ring binder, 50 2-pocket clear plastic protector sheets, 100 4in. x 6in. recipe cards, and 12 divider pages with printed tabs of the most popular recipe categories from appetizers & beverages to dessert. Recipe binder features 2in. D-rings. Better Kitchen Products brings you quality products that are inquisitively designed for the best value and best gift-giving options available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.