Shop All Binders
Better Kitchen Products
Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Art Deco Roaring 20's Design
Mfr # 97304
Zoro # G309210022
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25"
- Width 10"
- Length 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Kitchen Products
- MFR # 97304
- Zoro # G309210022
- UPC # 90696973047
- Country of Origin China
- Category Binders
Dimensions
Height | 2.25" |
Width | 10" |
Length | 9.25" |
Details
Item | Recipe Binder, 8.5" x 9.5" 3 Ring Binder Organizer Set (with 50 Page Protectors, 100 4" x 6" Recipe Cards & 12 Category Divider Tabs) by Better Kitchen Products, Art Deco Roaring 20's Design |
Description
The Recipe Organizer Set features an eye-catching an Art Deco/Roaring 20's design. The set includes an 8.5in. x 9.5in. x 2in. 3-ring binder, 50 2-pocket clear plastic protector sheets, 100 4in. x 6in. recipe cards, and 12 divider pages with printed tabs of the most popular recipe categories from appetizers & beverages to dessert. Better Kitchen Products brings you quality products that are inquisitively designed for the best value and best gift-giving options available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Business Paper, 25% Cotton, Ruled, 95 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK500, 500PK (403ER)
- CARTERS Foam Stamp Pad, 2-3/4"x4-1/4", Black (7170921381)
- RITE IN THE RAIN Loose Leaf Paper, 4-5/8 x 7, Tan, PK100 (982T)
- GLOBAL INDUSTRIAL Mobile Double Sided Magnetic Whiteboard, 36 x 48 (B859968)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Sleek Kitchen Design (97301)
- BETTER KITCHEN PRODUCTS Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 115in x 12in Vintage Kitchen Design (97320)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Black & Gold Montage Design (97302)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Vintage Kitchen Design (97300)
- BETTER KITCHEN PRODUCTS Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 11.5in. x 12in. Sleek Kitchen Design (97321)
- ZORO SELECT 3" Round Ring Binder, White, Specific Material: Polypropylene (UNV20992)
- AVERY Binder, Framed, D-Ring, 1", Black (68054)
- Better Kitchen Products Binders