Shop All Scissors
Better Kitchen Products
Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, Black/Red
Mfr # 00600
Zoro # G909209945
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.5"
- Width 3.75"
- Height 0.5"
- Number of Pieces 1PK-Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Kitchen Products
- MFR # 00600
- Zoro # G909209945
- UPC # 90696006004
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 8.5" |
Width | 3.75" |
Height | 0.5" |
Details
Item | Premium Kitchen Shears by Better Kitchen Products, 8.5", All Purpose Stainless Steel Utility Scissors, Heavy Duty Scissors, Meat Scissors, Poultry Shears, Multipurpose for Culinary Prep(1PK-Black/Red) |
Number of Pieces | 1PK-Black/Red |
Description
Better Kitchen Products All-Purpose Kitchen Shears/Household Utility Scissors are a must-have for any home. They measure 8.5in. long from tip to handles and feature ergonomic universal grip handles to accommodate left or right-handed usage. Sharp 3.4-inch blades feature micro-serrated edges and a built-in bottle opener.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 8 1/2" x 5 1/2", White, 200/Case (LL135)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 12", Kraft, 25/Bundle (11A710)
- NATIONAL CHECKING 1"x1" Trilingual Green Friday Removable Label, PK1000 (R105R)
- SCOTCH Laminating Pouches, 5 mil, 5.38" x 3.75", Gloss Clear, PK20 (TP5902-20)
- BETTER KITCHEN PRODUCTS 9in. Premium Kitchen Shears W/Detachable Blades, Stainless Steel, Come Apart Utility Scissors (00605)
- BETTER KITCHEN PRODUCTS Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, 2PK (00601)
- ECONOMY 6.5in Operating Scissors, Economy, Blunt/Blunt/Straight (11-109 B/B-S)
- JAMESON Electrician's Splicer Scissors (32-21NS)
- WESTCOTT Value Scissors Classpack, 5" Blunt, PK12 (4252)
- CLAUSS Multipurpose, Shears, Ambidextrous (10098C)
- CYNAMED EMT Medical Shears, 7.25", Neon Orange (CYZR-0063)
- Better Kitchen Products Scissors