Shop All Scissors
Better Kitchen Products
Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, 2PK
Mfr # 00601
Zoro # G809210065
product price: $15.85
/pk 2, $7.93/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.5"
- Width 3.75"
- Number of Pieces 2PK-Blk/Gray & Slvr/Blu
- Height 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Kitchen Products
- MFR # 00601
- Zoro # G809210065
- UPC # 90696006011
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 8.5" |
Width | 3.75" |
Height | 0.5" |
Details
Item | Premium Kitchen Shears by Better Kitchen Products, 8.5", All Purpose Stainless Steel Utility Scissors, Heavy Duty Scissors, Meat Scissors, Poultry Shears, Multipurpose (2PK-Blk/Gray & Slvr/Blu) |
Number of Pieces | 2PK-Blk/Gray & Slvr/Blu |
Description
Better Kitchen Products 2-Pack All-Purpose Kitchen Shears/Household Utility Scissors are a must-have for any home. Each measures 8.5in. long from tip to handles and feature ergonomic universal grip handles to accommodate left or right-handed usage. The pack contains two shears with handles in 2 different color combinations. Sharp 3.4-inch blades feature micro-serrated edges and a built-in bottle opener.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKURA Solid Paint Marker Original, Green Color Family, 12PK (XSC-29)
- TARTAN 3M™ HB-901 Filament Tape Dispenser, Gray, 1/Each (TD3MHB901)
- BSC PREFERRED 5-1/2 x 10'' Red ''Customs Papers Enclosed'' Envelopes, 1000PK (S-2634)
- DETECTAMET Calculator, Desktop, LCD, 12 Digits, 6" L (202F-P01)
- BETTER KITCHEN PRODUCTS Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, Black/Red (00600)
- BETTER KITCHEN PRODUCTS 9in. Premium Kitchen Shears W/Detachable Blades, Stainless Steel, Come Apart Utility Scissors (00605)
- CYNAMED Premium Advanced Dissection Kit (CYZR-0544)
- VON KLAUS Operating Scissors, 4.5in, Curved/Sharp/Blunt, Von Klaus German Surgical Steel (VK103-0711)
- CYNAMED Operating Scissors, S/S, Straight, 4.5", PK3 (CYZR-0547)
- SCOTCH Scissors, 8", Red/Gray (1428)
- CYNAMED First Aid Finger Ring Cutters, 6" (CYZR-0596)
- Better Kitchen Products Scissors