Shop All Index & Note Cards
Better Kitchen Products
Premium Double Sided Recipe Cards, 4 x 6 inch, Recipe Index Cards, 60PK
Mfr # 64580
Zoro # G109209967
product price: $11.25
/pk 60, $0.19/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 4.13"
- Outside Length 6.13"
- Outside Height 0.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Kitchen Products
- MFR # 64580
- Zoro # G109209967
- UPC # 90696645807
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.13" |
Outside Length | 6.13" |
Outside Height | 0.82" |
Details
Item | 60-Pack Premium Double Sided Recipe Cards, 4 x 6 inch, by Better Kitchen Products, Recipe Index Cards, 60 Pack |
Description
60-Pack bulk set of premium double-sided recipe cards made of 90 lb. cover stock for a high-quality look and feel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted, PK4 (5001MA)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- QUALARC Column Mount Mailbox w/"Decorative Scroll Logo", Bronze (MAN-1401-BZ)
- GREAT PAPERS Stationery Letterhead, Pretty Pans, PK80 (2014313)
- BETTER KITCHEN PRODUCTS Mini Recipe Card Books, 24-Pocket, 100-4 x 6 Recipe Cards, 4 Asst'd Designs, 100 Recipe Cards, 4PK (97400)
- OXFORD Index Card, Ruled, 3"X5", Blue, PK100 (7321BLU)
- TOPS BUSINESS FORMS Oxford, Ruled Index Cards, 3 X 5, White, 100PK (31)
- GREAT PAPERS Note Card and Envelopes, Gold Foil, PK50 (2020153)
- TEACHER'S AID 3 x 5 Unruled Index Cards - Blue (TE9372)
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- UNIVERSAL 3 x 5" Continuous Unruled Index Card, Pk4000 (UNV63135)
- Better Kitchen Products Index & Note Cards